Beli panel meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHIMPO Panel Meter
    Mulai

    Rp8.599.900

    SHIMPO Panel Meter
    Deskripsi:
    These tachometers install into equipment racks and panels and provide a visual readout of the speed of a rotating piece of equipment. They are commonly used in laboratories for research and manufacturing for quality assurance testing.
    atribut:
    • Minimum Speed (rpm): 0.4
    • Maximum Speed (rpm): 999999
    • RPM Resolution: 0.00001
    • Number of Digits: 6
    • DIN Size: 1/8
    • Cutout Height (inch): 1-3/4
    • Cutout Width (inch): 3-5/8
    • Digital Display Screen Type: LED
    • Input Voltage (V): 85 to 264 AC
  2. Non Brand Analog Panel Meter
    Mulai

    Rp889.900

    Non Brand Analog Panel Meter
    atribut:
    • UNSPSC: 41113601
    • Accuracy: +/-1.5% Full Scale
    • Case: 10% Glass Filled Polycarbonate
    • Case Style: Rish Vista
    • Includes: Mounting Template and Mounting Screws
    • Standards: UL
    • Window: Polycarbonate
  3. Mother Tool Digital Panel Meter Module
    Mulai

    Rp699.900

    Mother Tool Digital Panel Meter Module
    Deskripsi:
    Built-in digital panel meter module.
    atribut:
    • Type: MT-321V auto range
    • Mass (g): About 45
    • Power Supply: DC3V
    • Display: 3 3/4 LCD, character height 13 mm, maximum display 3200 bar graph included
    • Range: DC:±300mV/±3V/±30V/±300V/±1000V, AC:3V/30V/300V/500V
    • Board Dimensions (mm): 80x53
  4. JENCO Panel Meter
    Mulai

    Rp3.999.900

    JENCO Panel Meter
    Deskripsi:
    Panel Meter J, K, Kb, RTD, T Th, Single Probe, Temperature, P = LCD
  5. RED LION Digital Panel Meters LED (Display Indikator)
    Mulai

    Rp9.399.900

    RED LION Digital Panel Meters LED (Display Indikator)
    Deskripsi:
    DC voltage digital panel meters verify the voltage, or power potential, on a battery or alternator. They can test equipment while in use to troubleshoot whether a voltage drop is below ideal parameters. These panel meters are commonly used in automotive or solar applications to check the power drawn to an inverter or other DC device like a cell phone or laptop.
    atribut:
    • UNSPSC: 41113601
  6. Legrand Thermostat for Electric Floor Heating Arteor
    Mulai

    Rp5.299.900

    Legrand Thermostat for Electric Floor Heating Arteor
    atribut:
    • IP Protection: IP30
    • Number Of Modules (Module System): 1
    • Depth (mm): 47
    • Storage Temperature (°C): -10-70
    • Operating/Setting Temperature (°C): 0-40
    • Height (mm): 45
    • Width (mm): 45
  7. Fort Watt Meter Analog
    Mulai

    Rp789.900

    Fort Watt Meter Analog
    Deskripsi:
    3phase/4 wire, 400V, 3 CT/5A, Unbalance
    atribut:
    • Class: 1.5
    • Size (mm): 96x96
  8. OMRON Soft cover
    Mulai

    Rp169.900

    OMRON Soft cover
    atribut:
    • Product Code: Y92A2005F
    • Family Type: BUHIN
  9. FLUKE Probe Arus Fleksibel (Flexible Current Probes) (Probe Kumparan Fleksibel)
    Mulai

    Rp7.199.900

    FLUKE Probe Arus Fleksibel (Flexible Current Probes) (Probe Kumparan Fleksibel)
    Deskripsi:
    Be Ready for AnythingThe Fluke iFlex flexible current probes expand the measurement range of the select Fluke meters to 2500 A AC while providing the ultimate measurement flexibility. The iFlex probes connect directly to the meter, displaying current measurements without error prone scaling factors. The 1.8 m (6 ft) cord allows separation between the measurement location and the clamp meter making it easier to view the display. The large loop size and thin cross section allow measurement of awkward sized conductors and improved wire access in crowded spaces. Available in 25 cm (10 in) and 45 cm (18 in) sizes.
    atribut:
    • Cable Length (m): 1.8
    • Safety Conformance: IEC 61010-2-032 CAT III 1000 V / CAT IV 600 V
    • AC Current Range (A): 2500
    • AC current resolution (A): 0.1
    • AC Current Accuracy (%): 3 ±5 digits
    • Frequency Range (Hz): 500
    • External Magnetic Field Rejection (dB): 40
    • Frequency Accuracy (Hz): 0.5 ±5 digits
    • Frequency Resolution (Hz): 0.1
  10. Garmin GPS 73
    Mulai

    Rp4.299.900

    Garmin GPS 73
    atribut:
    • Display Type: 4 Level Gray LCD
    • Screen Size (cm): 1.4x2.1
    • Display Resolution (pixels): 128x160
    • Battery Type: 2AA
    • Waypoints/Favorites/Locations: 1000
    • Battery Life (hour): 18
    • Navigation Track Log: 10,000 Locations; Save 200 Routes
  11. STARRETT Measuring Tape Diameter (Meteran)
    Mulai

    Rp1.499.900

    STARRETT Measuring Tape Diameter (Meteran)
    atribut:
    • Item: Diameter Tape Measure,3/8inchx 50ft,100ths
    • Size (feetxinch): 50x5/8
  12. Fort Watt Meter Digital
    Mulai

    Rp1.399.900

    Fort Watt Meter Digital
    Deskripsi:
    AC Digital Watt meter, 1 Display x 4 digit 3P/3W, 415V.
  13. CIRCUTOR Watt Meter
    Mulai

    Rp3.899.900

    CIRCUTOR Watt Meter
    Deskripsi:
    - Class 1.5- Moving coil with built in electronic converter- Untuk 400V skalanya adalah setengah rasio CT- Scale 90°- Jumlah terminal : Tipe WTC A : 7 terminal dari 4 terminal CT (R,T) 3 terminal (R,S,T), Tipe WTC AN : 10 terminal terdiri dari 6 terminal CT (R,S,T) terminal (R,S,T) dan 1 terminal Netral.- 3P-4W; 3T; 400V
  14. BOEHM Drilling Punch
    Mulai

    Rp6.399.900

  15. GAE Wattmeter
    Mulai

    Rp3.999.900

    GAE Wattmeter
    Deskripsi:
    All Instruments comply with IEC 60051 for performance, accuracy and overloads
    atribut:
    • Connection: 3 Phase 4 Wire
    • Rated Voltage (V): 380
    • Class: 1.5
    • Frame Size (mm): 96x96
    • Internal Consumption Current Path (W/VA): 0.5/0.5
    • Internal Consumption Voltage Path (W/VA): 1.75/22
    • System: Moving Coil Electronic Frequency Measurement
  16. TRUSCO Wedge Lock Washer
    26%
    Mulai

    Rp169.900

    TRUSCO Wedge Lock Washer
    Deskripsi:
    - It is strong against all vibrations, it is a loose stopper which is not affected by lubricating oil and others.- Railway, shipbuilding, construction, automobiles and any industry that uses screws
    atribut:
    • Mass (g/pack): 7.0
    • Nominal Diameter: NL5 (M5)
  17. Taffware kWh Meter Stop Kontak Pengukur Biaya Listrik Rumah (Energy Consumption Meter)
    Mulai

    Rp119.900

    Taffware kWh Meter Stop Kontak Pengukur Biaya Listrik Rumah (Energy Consumption Meter)
    Deskripsi:
    Dengan alat ini, Anda mengukur daya yang dikeluarkan oleh barang barang elektronik di rumah Anda. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan listrik rumah Anda. Logo Taffware pada fisik produk
    atribut:
    • Dimensions (cm): 16x7x3.5
    • Power Consumption of The Power Meter Monitor (W): 0.5
    • Frequency Display (Hz): 0 - 9999
    • Operating Current (A): 16 MAX
    • Current Display (A): 0.000 - 65.000
    • Material: ABS Plastik
    • Price Display Range: 0.00 COST/KWh < 99.99 COST/KWh
    • Timing Display Range: 0 Second - 9999 Days
    • Total kWh and Cost Display: 0.000KWh - 9999KWh, 0.00 COST - 9999 COST
    • Voltage (V): 230 (AC)
    • Voltage Display Range (V): 0 - 9999
    • Wide Voltage Range (V): 180 - 250 AC
Daftar Harga panel meter Terbaru October 2026
SHIMPO Panel MeterRp8.599.900
Non Brand Analog Panel MeterRp889.900
Mother Tool Digital Panel Meter ModuleRp699.900
JENCO Panel MeterRp3.999.900
RED LION Digital Panel Meters LED (Display Indikator)Rp9.399.900
Legrand Thermostat for Electric Floor Heating ArteorRp5.299.900
Fort Watt Meter AnalogRp789.900
Panasonic Condenser for Indicator Switch (Kondensator Sakelar Lampu Indikator)Rp12.900
OMRON Soft coverRp169.900
FLUKE Probe Arus Fleksibel (Flexible Current Probes) (Probe Kumparan Fleksibel)Rp7.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait